Bouillon, 7-1/2 oz., Ceramic American White PK36
Mfr # NP-4
Zoro # G8412345
product price: $133.99
/pk 36, $3.72/ea
Free Shipping & Returns
Key Features
Capacity
7 1/2 oz
Diameter
3.625 in
Color
American White
Material
Ceramic
Edge Style
Embossed Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-4
Zoro #
G8412345
UPC #
875389007755
Country of Origin
China
Dimensions
Diameter
3.625 in
Details
Item
Bouillon Bowl
Capacity
7 1/2 oz
Color
American White
Material
Ceramic
Edge Style
Embossed Rim
Description
Bouillon Bowl, Color American White, Diameter 2 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/2 in, Product Type Bouillon Bowl, Capacity 7 oz, Material Stoneware, Edge Style Embossed Rim, Pattern Newport, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.