Zoro Homepage

Bouillon, 7-1/4 oz., Ceramic American White PK36

  • Mfr # RO-4

  • Zoro # G8349022


product price: $67.39
/pk 36, $1.87/ea

Key Features

Capacity
7 1/4 oz
Overall Height
2.5 in
Diameter
4 in
Material
Ceramic
Edge Style
Wide Rim Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-4
Zoro #
G8349022
UPC #
875389000169
Country of Origin
China

Dimensions

Overall Height
2.5 in
Diameter
4 in

Details

Item
Bouillon Bowl
Capacity
7 1/4 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled

Description

Bouillon Bowl, Color American White, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Bouillon Bowl, Capacity 7.3 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.