Zoro Homepage

Bouillon, 7-1/4 oz., Ceramic Brown Speckle PK36

  • Mfr # GR-4

  • Zoro # G8213055


product price: $88.49
/pk 36, $2.46/ea
Free Shipping & Returns

Key Features

Capacity
7 1/4 oz
Overall Height
2.5 in
Diameter
4 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-4
Zoro #
G8213055
UPC #
875389000978
Country of Origin
China

Dimensions

Overall Height
2.5 in
Diameter
4 in

Details

Item
Bouillon Bowl
Capacity
7 1/4 oz
Color
Brown Speckle
Material
Ceramic

Description

Bouillon Bowl, Color American White; Brown Speckle, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Bouillon Bowl, Capacity 7.3 oz, Material Stoneware, Pattern Granada, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.