Bouillon, 7 oz., Ceramic Bright White PK36
Mfr # AM-4
Zoro # G7816191
product price: $132.99
/pk 36, $3.69/ea
Free Shipping & Returns
Key Features
Capacity
7 oz
Overall Height
2.5 in
Diameter
4 in
Color
Bright White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AM-4
Zoro #
G7816191
UPC #
026731006371
Country of Origin
China
Dimensions
Overall Height
2.5 in
Diameter
4 in
Details
Item
Bouillon Bowl
Capacity
7 oz
Color
Bright White
Material
Porcelain
Description
Bouillon Bowl, Color Bright White, Diameter 4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Bouillon Bowl, Capacity 7 oz, Material Porcelain, Pattern Amsterdam, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.