Bouillon, 7 oz., Ceramic European White PK36
Mfr # DO-4
Zoro # G8450644
product price: $77.15
/pk 36, $2.14/ea
Free Shipping & Returns
Key Features
Capacity
7 oz
Overall Height
2 1/4 in
Diameter
3 7/8 in
Color
European White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-4
Zoro #
G8450644
UPC #
875389000619
Country of Origin
China
Dimensions
Overall Height
2 1/4 in
Diameter
3 7/8 in
Details
Item
Bouillon Bowl
Capacity
7 oz
Color
European White
Material
Porcelain
Pattern
Dover
Description
Bouillon Bowl, Color European White, Diameter 3 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Bouillon Bowl, Capacity 7 oz, Material Porcelain, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.