Zoro Homepage

Bouillon Bowl, 3 3/4 in Dia, 9 oz, PK24

  • Mfr # MZ-18

  • Zoro # G109000496


product price: $98.59
/pk 24, $4.11/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Bouillon Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-18
Zoro #
G109000496
UPC #
-
Country of Origin
China

Details

Item
Bouillon Bowl
Color
Bright White
Material
Porcelain
Product Type
Bouillon Bowl

Description

Bouillon Bowl, Color Bright White, Diameter 3 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Bouillon Bowl, Capacity 9 oz, Material Porcelain, Pattern Marzano, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.