Bouillon Spoon, 5 3/4 in L, Silver, PK12
Mfr # WIH-113
Zoro # G409000172
product price: $4.55
/pk 12, $0.38/eaSold in multiples of 2 for $9.10
Key Features
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Overall Length
5 3/4 in
Product Type
Bouillon Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIH-113
Zoro #
G409000172
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 3/4 in
Details
Item
Bouillon Spoon
Pattern
Windsor
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Bouillon Spoon
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 5 3/4 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.