Bouillon Spoon, 5 7/8 in L, Silver, PK12
Mfr # DOH-113
Zoro # G209000198
product price: $4.55
/pk 12, $0.38/eaSold in multiples of 2 for $9.10
Key Features
Pattern
Dominion
Material
Stainless Steel
Overall Length
5 7/8 in
Stainless Steel Grade
18/0
Product Type
Bouillon Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOH-113
Zoro #
G209000198
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 7/8 in
Details
Item
Bouillon Spoon
Pattern
Dominion
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Bouillon Spoon
Description
Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.