Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bouillon Spoon, 5 7/8 in L, Silver, PK12

  • Mfr # SN-113

  • Zoro # G809000307


product price: $10.15
/pk 12, $0.85/ea

Key Features

Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Bouillon Spoon
Overall Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN-113
Zoro #
G809000307
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 7/8 in

Details

Item
Bouillon Spoon
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Bouillon Spoon

Description

Bouillon Spoon, Product Type Bouillon Spoon, Color Silver, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Sinclair, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.