Bowl, 4 3/8 in Dia, 12 oz, PK36
Mfr # DR-11
Zoro # G009000503
product price: $224.99
/pk 36, $6.25/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-11
Zoro #
G009000503
UPC #
-
Country of Origin
China
Details
Item
Bowl
Color
Bright White
Material
Porcelain
Product Type
Bowl
Description
Bowl, Color Bright White, Diameter 4 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Bowl, Capacity 12 oz, Material Porcelain, Pattern Dresden, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.