Bud Vase, 5-3/8, European White, PK48
Mfr # BV-1
Zoro # G8635602
product price: $158.99
/pk 48, $3.31/ea
Free Shipping & Returns
Key Features
Color
White
Material
Stoneware
Height
5 3/8 in
Overall Diameter
3 3/4 in
Type
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BV-1
Zoro #
G8635602
UPC #
729770001931
Country of Origin
China
Dimensions
Height
5 3/8 in
Overall Diameter
3 3/4 in
Overall Height
5 1/2 in
Details
Item
Bud Vase
Color
White
Material
Stoneware
Type
Ceramic
Product Type
Bud Vase
Description
Bud Vase, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.