Butter Knife, 6 1/8 in L, Silver, PK12
Mfr # NA-339
Zoro # G309000289
product price: $9.79
/pk 12, $0.82/eaKey Features
Pattern
Nautilus
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Butter Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA-339
Zoro #
G309000289
UPC #
-
Country of Origin
China
Details
Item
Butter Knife/Spreader
Pattern
Nautilus
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Butter Knife
Description
Butter Knife/Spreader, Product Type Butter Knife, Color Silver, Material Stainless Steel, Overall Length 6 1/8 in, Pattern Nautilus, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.