Casserole Dish, 8 Oz, American White, PK36
Mfr # CAS-5-AW
Zoro # G8347561
product price: $82.25
/pk 12, $6.85/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Size
8 oz
Capacity
8 oz
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAS-5-AW
Zoro #
G8347561
UPC #
875389005881
Country of Origin
China
Dimensions
Size
8 oz
Overall Diameter
5 in
Overall Height
2 3/8 in
Details
Item
Casserole Dish
Material
Vitrified Stoneware
Capacity
8 oz
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Type
American White
NSF Certified
No
Oven Safe
Yes
Freezer Safe
No
Dishwasher Safe
Yes
Description
Casserole Dish, Capacity 8 oz, Overall Height 2 3/8 in, Overall Width Not Applicable, Overall Length 6 1/2 in, Material Vitrified Stoneware, Color American White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter 5 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.