Zoro Homepage

Clear Dakota Sport Mug 12-3/4 oz., Pk36

  • Mfr # 210

  • Zoro # G8034731


product price: $156.99
/pk 36, $4.36/ea
Free Shipping & Returns

Key Features

Color
European White
Material
glass
Size
12 3/4 oz
Diameter
3 in
Overall Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G8034731
UPC #
-
Country of Origin
Colombia

Dimensions

Size
12 3/4 oz
Diameter
3 in
Overall Height
5 1/2 in
Overall Diameter
4 1/4 in

Details

Item
Dakota Sport Mug
Color
European White
Material
glass
Product Type
Mug
Capacity
13 fl oz

Description

Dakota Sport Mug, Material Glass, Color European White, Overall Height 5 1/2 in, Capacity 13 fl oz, Product Type Mug, Overall Diameter 4 1/4 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.