Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Irish Coffee Mug 7-1/2 oz., Pk48

  • Mfr # 343

  • Zoro # G7855836


product price: $194.99
/pk 48, $4.06/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Glass
Diameter
2 9/10 in
Overall Height
5 5/8 in
Size
7 1/2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343
Zoro #
G7855836
UPC #
-
Country of Origin
Colombia

Dimensions

Diameter
2 9/10 in
Overall Height
5 5/8 in
Size
7 1/2 oz
Overall Diameter
2 7/8 in

Details

Item
Irish Coffee Mug
Color
Clear
Material
Glass
Product Type
Irish Coffee Mug
Capacity
7 1/2 fl oz

Description

Irish Coffee Mug, Material Glass, Color Clear, Overall Height 5 5/8 in, Capacity 7 1/2 fl oz, Product Type Irish Coffee Mug, Overall Diameter 2 7/8 in, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.