Zoro Homepage

Closed Handle Server, 10 oz. Silver PK12

  • Mfr # IBGS-II-KC

  • Zoro # G8104117


product price: $57.55
/pk 12, $4.80/ea

Key Features

Type
Economy
Capacity
10 oz
Size
4 in h, 4-1/2 in d
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBGS-II-KC
Zoro #
G8104117
UPC #
026731008696
Country of Origin
India

Dimensions

Size
4 in h, 4-1/2 in d
Overall Diameter
4 1/4 in
Overall Height
4 in

Details

Item
Closed Handle Creamer Server
Type
Economy
Capacity
10 oz
Material
Stainless Steel
Color
Silver
Dishwasher Safe
No
NSF Certified
No

Description

Closed Handle Creamer Server, Dishwasher Safe No, Product Type Closed Handle Creamer Server, Capacity 10 oz, Color Silver, Material Stainless Steel, Overall Diameter 4 1/4 in, Overall Height 4 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.