Zoro Homepage

Cocktail Shaker, 10 oz. 3Pc

  • Mfr # IBS-I-C

  • Zoro # G2416955


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Type
3-Piece
Material
Stainless Steel
Color
Silver
Width (In.)
2 3/4 in
Height (In.)
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-I-C
Zoro #
G2416955
UPC #
026731008542
Country of Origin
India

Dimensions

Width (In.)
2 3/4 in
Height (In.)
7 1/4 in
Overall Height
7 1/4 in

Details

Item
Cobbler Shaker
Type
3-Piece
Material
Stainless Steel
Color
Silver
Holds
10 oz.
NSF Certified
No
Number of Pieces
3
Product Type
Cobbler Shaker

Description

Cobbler Shaker, Overall Height 7 1/4 in, Number of Pieces 3, Color Silver, Capacity 10 fl oz, Product Type Cobbler Shaker, Material Stainless Steel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.