Zoro Homepage

Cocktail Shaker 3 Piece 28 oz. Stainless Steel

  • Mfr # IBS-I-A

  • Zoro # G7836577


product price: $11.55
/ea

Key Features

Type
3-Piece
Material
Stainless Steel
Color
Silver
Height (In.)
10 1/2 in
Holds
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-I-A
Zoro #
G7836577
UPC #
026731008528
Country of Origin
India

Dimensions

Height (In.)
10 1/2 in
Width (In.)
4 in
Overall Height
10 1/2 in

Details

Item
Cobbler Shaker
Type
3-Piece
Material
Stainless Steel
Color
Silver
Holds
28 oz
Product Type
Cobbler Shaker
Number of Pieces
3
NSF Certified
No

Description

Cobbler Shaker, Overall Height 10 1/2 in, Number of Pieces 3, Color Silver, Capacity 28 fl oz, Product Type Cobbler Shaker, Material Stainless Steel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.