Zoro Homepage

Cocktail Shaker, 3 Piece 8 oz. Stainless Steel

  • Mfr # IBS-I-J

  • Zoro # G9529344


product price: $12.15
/ea

Key Features

Type
3-Piece
Material
Stainless Steel
Color
Silver
Holds
8 oz
Height (In.)
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-I-J
Zoro #
G9529344
UPC #
026731008559
Country of Origin
India

Dimensions

Height (In.)
6 1/2 in
Width (In.)
3 in
Overall Height
6 1/2 in

Details

Item
Cobbler Shaker
Type
3-Piece
Material
Stainless Steel
Color
Silver
Holds
8 oz
Product Type
Cobbler Shaker
NSF Certified
No
Number of Pieces
3

Description

Cobbler Shaker, Overall Height 6 1/2 in, Number of Pieces 3, Color Silver, Capacity 8 fl oz, Product Type Cobbler Shaker, Material Stainless Steel, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.