Zoro Homepage

Coupe Bowl, 8 in Dia, 32 oz, PK12

  • Mfr # TN-208

  • Zoro # G209000518


product price: $97.79
/pk 12, $8.15/ea
Free Shipping & Returns

Key Features

Color
European White
Material
Porcelain
Product Type
Coupe Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-208
Zoro #
G209000518
UPC #
-
Country of Origin
China

Details

Item
Coupe Bowl
Color
European White
Material
Porcelain
Product Type
Coupe Bowl

Description

Coupe Bowl, Color European White, Diameter 8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 3/8 in, Product Type Coupe Bowl, Capacity 32 oz, Material Porcelain, Pattern Torino, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.