Coupe Plate, 10" Dia, European White, PK24
Mfr # TN-16
Zoro # G909000597
product price: $189.99
/pk 24, $7.92/ea
Free Shipping & Returns
Key Features
Color
European White
Material
Porcelain
Product Type
Coupe Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-16
Zoro #
G909000597
UPC #
-
Country of Origin
China
Details
Item
Coupe Plate
Color
European White
Material
Porcelain
Product Type
Coupe Plate
Description
Coupe Plate, Product Type Coupe Plate, Color European White, Diameter 10 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.