Zoro Homepage

Coupe Plate, 12" Dia, European White, PK12

  • Mfr # TN-21

  • Zoro # G510887495


product price: $188.99
/pk 12, $15.75/ea
Free Shipping & Returns

Key Features

Type
Healthcare
Dia. (In.)
12 in
Color
European White
Material
Porcelain
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-21
Zoro #
G510887495
UPC #
875389007144
Country of Origin
China

Dimensions

Dia. (In.)
12 in
Overall Length (In.)
12 in
Overall Width (In.)
12 in
Overall Height (In.)
12 in

Details

Item
Coupe Plate
Type
Healthcare
Color
European White
Material
Porcelain
Product Type
Coupe Plate

Description

Coupe Plate, Product Type Coupe Plate, Color European White, Diameter 12 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.