Zoro Homepage

Coupe Plate, 12" Dia, PK12

  • Mfr # TB-21-BL

  • Zoro # G109000564


product price: $219.99
/pk 12, $18.33/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Product Type
Coupe Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-21-BL
Zoro #
G109000564
UPC #
-
Country of Origin
China

Details

Item
Coupe Plate
Material
Porcelain
Product Type
Coupe Plate

Description

Coupe Plate, Product Type Coupe Plate, Color Black, European White, Diameter 12 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino Bistro: Blue Band, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.