Zoro Homepage

Coupe Plate, 7" Dia, European White, PK36

  • Mfr # TN-7

  • Zoro # G110862199


product price: $146.99
/pk 36, $4.08/ea
Free Shipping & Returns

Key Features

Type
Healthcare
Dia. (In.)
7 in
Color
European White
Material
Porcelain
Overall Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-7
Zoro #
G110862199
UPC #
875389007137
Country of Origin
China

Dimensions

Dia. (In.)
7 in
Overall Length (In.)
7 in
Overall Width (In.)
7 in
Overall Height (In.)
7 in

Details

Item
Coupe Plate
Type
Healthcare
Color
European White
Material
Porcelain
Product Type
Coupe Plate

Description

Coupe Plate, Product Type Coupe Plate, Color European White, Diameter 7 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.