Zoro Homepage

Coupe Plate, 9" Dia, European White, PK24

  • Mfr # TN-9

  • Zoro # G210887498


product price: $161.99
/pk 24, $6.75/ea
Free Shipping & Returns

Key Features

Type
Healthcare
Dia. (In.)
9 in
Color
European White
Material
Porcelain
Overall Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-9
Zoro #
G210887498
UPC #
875389008158
Country of Origin
China

Dimensions

Dia. (In.)
9 in
Overall Height (In.)
9 in
Overall Length (In.)
9 in
Overall Width (In.)
9 in

Details

Item
Coupe Plate
Type
Healthcare
Color
European White
Material
Porcelain
Product Type
Coupe Plate

Description

Coupe Plate, Product Type Coupe Plate, Color European White, Diameter 9 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.