Coupe Soup Bowl, 6 3/4 in Dia, 20 oz, PK12
Mfr # TN-207-MB
Zoro # G409000516
product price: $71.25
/pk 12, $5.94/eaKey Features
Material
Porcelain
Product Type
Coupe Soup Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-207-MB
Zoro #
G409000516
UPC #
-
Country of Origin
China
Details
Item
Coupe Soup Bowl
Material
Porcelain
Product Type
Coupe Soup Bowl
Description
Coupe Soup Bowl, Color Matte Black, Diameter 6 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Coupe Soup Bowl, Capacity 20 oz, Material Porcelain, Pattern Torino, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.