Coupe Vegetable/Serving Bowl, 10"Dia, PK12
Mfr # TN-210
Zoro # G309000494
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
Key Features
Color
European White
Material
Porcelain
Product Type
Coupe Vegetable/Serving Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-210
Zoro #
G309000494
UPC #
-
Country of Origin
China
Details
Item
Coupe Vegetable/Serving Bowl
Color
European White
Material
Porcelain
Product Type
Coupe Vegetable/Serving Bowl
Description
Coupe Vegetable/Serving Bowl, Color European White, Diameter 10 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 7/8 in, Product Type Coupe Vegetable/Serving Bowl, Capacity 60 oz, Material Porcelain, Pattern Torino, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.