Zoro Homepage

Creamer Server 12-1/2 oz. Ceramic PK36 American White

  • Mfr # RO-60

  • Zoro # G7961615


product price: $192.99
/pk 36, $5.36/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Height
4 1/2 in
Dishwasher Safe
No
NSF Certified
No
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-60
Zoro #
G7961615
UPC #
875389007731
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Diameter
5 in

Details

Item
Creamer Server
Capacity
12 1/2 oz
Material
Ceramic
Color
American White
Dishwasher Safe
No
NSF Certified
No

Description

Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 13 oz, Color American White, Material Stoneware Fully Vitrified, Overall Diameter 5 in, Overall Height 4 1/2 in, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.