Zoro Homepage

Creamer Server 12-1/2 oz. Ceramic PK36 European White

  • Mfr # DO-60

  • Zoro # G8466367


product price: $206.99
/pk 36, $5.75/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Diameter
5 in
Overall Height
4 1/2 in
Dishwasher Safe
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-60
Zoro #
G8466367
UPC #
875389007649
Country of Origin
China

Dimensions

Overall Diameter
5 in
Overall Height
4 1/2 in

Details

Item
Creamer Server
Capacity
12 1/2 oz
Material
Ceramic
Color
European White
Dishwasher Safe
No
NSF Certified
No

Description

Creamer Server, Dishwasher Safe No, Product Type Creamer Server, Capacity 13 oz, Color European White, Material Porcelain, Overall Diameter 5 in, Overall Height 4 1/2 in, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.