Creme Brule Dish, 7 Oz, American Wht, PK12
Mfr # SOFO-65-AW
Zoro # G7924515
product price: $44.69
/pk 12, $3.72/eaKey Features
Material
Vitrified Stoneware
Size
7 oz
Capacity
7 oz
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOFO-65-AW
Zoro #
G7924515
UPC #
875389008714
Country of Origin
China
Dimensions
Size
7 oz
Overall Width
4 1/4 in
Details
Item
Creme Brule Dish
Material
Vitrified Stoneware
Capacity
7 oz
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Type
American White
NSF Certified
No
Dishwasher Safe
Yes
Oven Safe
Yes
Freezer Safe
No
Description
Creme Brule Dish, Material Vitrified Stoneware, Capacity 7 oz, Color American White, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Oven Safe Yes, Overall Length 6 1/8 in, Overall Width 4 1/4 in, Overall Depth 1 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.