Zoro Homepage

Deep Coupe Plate, 6" Dia, PK36

  • Mfr # TN-306

  • Zoro # G809000611


product price: $176.99
/pk 36, $4.92/ea
Free Shipping & Returns

Key Features

Color
European White
Material
Porcelain
Product Type
Deep Coupe Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-306
Zoro #
G809000611
UPC #
-
Country of Origin
China

Details

Item
Deep Coupe Plate
Color
European White
Material
Porcelain
Product Type
Deep Coupe Plate

Description

Deep Coupe Plate, Product Type Deep Coupe Plate, Color European White, Diameter 6 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.