Deep Coupe Plate, 7 7/8" Dia, PK36
Mfr # TN-307
Zoro # G509000539
product price: $219.99
/pk 36, $6.11/ea
Free Shipping & Returns
Key Features
Color
European White
Material
Porcelain
Product Type
Deep Coupe Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-307
Zoro #
G509000539
UPC #
-
Country of Origin
China
Details
Item
Deep Coupe Plate
Color
European White
Material
Porcelain
Product Type
Deep Coupe Plate
Description
Deep Coupe Plate, Product Type Deep Coupe Plate, Color European White, Diameter 7 7/8 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.