Zoro Homepage

Deep Coupe Plate, 7.875" Dia, PK36

  • Mfr # TN-307-MG

  • Zoro # G709000612


product price: $249.99
/pk 36, $6.94/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Product Type
Deep Coupe Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-307-MG
Zoro #
G709000612
UPC #
-
Country of Origin
China

Details

Item
Deep Coupe Plate
Material
Porcelain
Product Type
Deep Coupe Plate

Description

Deep Coupe Plate, Product Type Deep Coupe Plate, Color Matte Gray, Diameter 7 7/8 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.