Deep Plate, 11 1/4" Dia, Bright White, PK12
Mfr # MZ-54
Zoro # G909000566
product price: $251.99
/pk 12, $21.00/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Deep Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MZ-54
Zoro #
G909000566
UPC #
-
Country of Origin
China
Details
Item
Deep Plate
Color
Bright White
Material
Porcelain
Product Type
Deep Plate
Description
Deep Plate, Product Type Deep Plate, Color Bright White, Diameter 11 1/4 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Marzano, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.