Dessert Spoon, 7 1/2 in L, Silver, PK12
Mfr # DU-114
Zoro # G109000120
product price: $20.29
/pk 12, $1.69/eaKey Features
Material
Stainless Steel
Overall Length
7 1/2 in
Stainless Steel Grade
18/8
Product Type
Dessert Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DU-114
Zoro #
G109000120
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Details
Item
Dessert Spoon
Material
Stainless Steel
Stainless Steel Grade
18/8
Product Type
Dessert Spoon
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Dunmore, Stainless Steel Grade 18/8, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.