Dessert Spoon, 7 1/4 in L, Silver, PK12
Mfr # BE-114
Zoro # G909000115
product price: $10.15
/pk 12, $0.85/eaKey Features
Material
Stainless Steel
Overall Length
7 1/4 in
Stainless Steel Grade
18/0
Product Type
Dessert Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE-114
Zoro #
G909000115
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/4 in
Details
Item
Dessert Spoon
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Dessert Spoon
Description
Dessert Spoon, Product Type Dessert Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Belmont, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.