Dinner Fork, 7 1/2 in L, Silver, PK12
Mfr # CA-221
Zoro # G109000052
product price: $19.79
/pk 12, $1.65/eaKey Features
Material
Stainless Steel
Product Type
Dinner Fork
Stainless Steel Grade
18/8
Overall Length
7 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA-221
Zoro #
G109000052
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Details
Item
Dinner Fork
Material
Stainless Steel
Product Type
Dinner Fork
Stainless Steel Grade
18/8
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Carlow, Stainless Steel Grade 18/8, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.