Dinner Fork, 8 in L, Silver, PK12
Mfr # OX-221
Zoro # G109000182
product price: $9.25
/pk 12, $0.77/eaKey Features
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Dinner Fork
Overall Length
8 in
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-221
Zoro #
G109000182
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8 in
Details
Item
Dinner Fork
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Dinner Fork
Finish
Satin
Description
Dinner Fork, Product Type Dinner Fork, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 8 in, Pattern Oxford, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.