Dinner Knife, 8 5/8 in L, Silver, PK12
Mfr # ME-331
Zoro # G909000269
product price: $10.25
/pk 12, $0.85/eaKey Features
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Dinner Knife
Overall Length
8 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME-331
Zoro #
G909000269
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8 5/8 in
Details
Item
Dinner Knife
Material
Stainless Steel
Stainless Steel Grade
18/0
Product Type
Dinner Knife
Description
Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 8 5/8 in, Pattern Melrose, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.