Zoro Homepage

Dinner Knife, 9 in L, Silver, PK12

  • Mfr # CA-331

  • Zoro # G309000074


product price: $28.59
/pk 12, $2.38/ea

Key Features

Material
Stainless Steel
Overall Length
9 in
Product Type
Dinner Knife
Stainless Steel Grade
18/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-331
Zoro #
G309000074
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 in

Details

Item
Dinner Knife
Material
Stainless Steel
Product Type
Dinner Knife
Stainless Steel Grade
18/8

Description

Dinner Knife, Product Type Dinner Knife, Color Silver, Material Stainless Steel, Overall Length 9 in, Pattern Carlow, Stainless Steel Grade 18/8, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.