Zoro Homepage

Divided Plate, 9" Dia, Bright White, PK12

  • Mfr # DIV-9

  • Zoro # G009000572


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Divided Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV-9
Zoro #
G009000572
UPC #
-
Country of Origin
China

Details

Item
Divided Plate
Color
Bright White
Material
Porcelain
Product Type
Divided Plate

Description

Divided Plate, Product Type Divided Plate, Color Bright White, Diameter 9 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Divided, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.