Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

European Dinner Fork, 8 1/2"L, Silver, PK12

  • Mfr # CL-229

  • Zoro # G809000260


product price: $24.99
/pk 12, $2.08/ea

Key Features

Material
Stainless Steel
Product Type
European Dinner Fork
Stainless Steel Grade
18/0
Overall Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-229
Zoro #
G809000260
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 1/2 in

Details

Item
European Dinner Fork
Material
Stainless Steel
Product Type
European Dinner Fork
Stainless Steel Grade
18/0

Description

European Dinner Fork, Product Type European Dinner Fork, Color Silver, Material Stainless Steel, Overall Length 8 1/2 in, Pattern Claymore, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.