European White Coupe Plate 6-5/8", PK36
Mfr # TB-7-BL
Zoro # G109000571
product price: $207.99
/pk 36, $5.78/ea
Free Shipping & Returns
Key Features
Color
European White
Material
Porcelain
Pattern
Torino Bistro: Black Band
Product Type
Coupe Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-7-BL
Zoro #
G109000571
UPC #
-
Country of Origin
China
Details
Item
Coupe Plate
Color
European White
Material
Porcelain
Pattern
Torino Bistro: Black Band
Product Type
Coupe Plate
Description
Coupe Plate, Product Type Coupe Plate, Color European White, Diameter 6 5/8 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Torino Bistro: Black Band, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.