Zoro Homepage

Fish Platter, 21 Inch Length, White, PK12

  • Mfr # BL-2100

  • Zoro # G8156041


product price: $551.99
/pk 12, $46.00/ea
Free Shipping & Returns

Key Features

Color
White
Temp. Resistance
350 Degrees F
NSF Certified
No
Handle Included
No
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL-2100
Zoro #
G8156041
UPC #
875389006963
Country of Origin
China

Dimensions

Length
21 in
Overall Length
21 in

Details

Item
Fish Platter
Color
White
Temp. Resistance
350 Degrees F
NSF Certified
No
Handle Included
No
Maximum Temperature Resistance
350 Degrees F

Description

Fish Platter, Product Type Fish Platter, Color White, Diameter Not Applicable, Handle Included No, Maximum Temperature Resistance 350 Degrees F, Overall Length 21 in, Overall Width 7 1/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.