Fluted Ramekin, 4 Oz, European White, PK36
Mfr # RAMF-4-EW
Zoro # G7737247
product price: $64.15
/pk 36, $1.78/eaKey Features
Material
Vitrified Stoneware
Capacity
4 oz
Color
White
Type
European White
Bakeware and Roast Pans Product Group
Ramekins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAMF-4-EW
Zoro #
G7737247
UPC #
875389007236
Country of Origin
China
Dimensions
Size
4 oz
Details
Item
Fluted Ramekin
Material
Vitrified Stoneware
Capacity
4 oz
Color
White
Type
European White
Bakeware and Roast Pans Product Group
Ramekins
Oven Safe
No
Dishwasher Safe
Yes
Microwaveable
Yes
NSF Certified
No
Description
Fluted Ramekin, Material Vitrified Stoneware, Oven Safe No, Color White, Microwaveable Yes, Dishwasher Safe Yes, Product Type Fluted Ramekin, Capacity 4 oz, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.