Zoro Homepage

Fluted Ramekin, 8 Oz, Yellow, PK36

  • Mfr # RAMF-10-Y

  • Zoro # G7737432


product price: $118.99
/pk 36, $3.31/ea
Free Shipping & Returns

Key Features

Material
Vitrified Stoneware
Capacity
8 oz
Color
Yellow
Type
Yellow
Bakeware and Roast Pans Product Group
Ramekins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAMF-10-Y
Zoro #
G7737432
UPC #
875389005775
Country of Origin
China

Dimensions

Size
8 oz

Details

Item
Fluted Ramekin
Material
Vitrified Stoneware
Capacity
8 oz
Color
Yellow
Type
Yellow
Bakeware and Roast Pans Product Group
Ramekins
Dishwasher Safe
Yes
NSF Certified
No
Oven Safe
No
Microwaveable
Yes

Description

Fluted Ramekin, Material Vitrified Stoneware, Oven Safe No, Color Yellow, Microwaveable Yes, Dishwasher Safe Yes, Product Type Fluted Ramekin, Capacity 8 oz, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.