Fruit Bowl, 11 oz., Ceramic Crimson Red PK24
Mfr # AS-11-CR
Zoro # G7804535
product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns
Key Features
Capacity
11 oz
Diameter
4.75 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS-11-CR
Zoro #
G7804535
UPC #
026731007262
Country of Origin
China
Dimensions
Diameter
4.75 in
Details
Item
Bowl
Capacity
11 oz
Color
Crimson Red
Material
Porcelain
Description
Bowl, Color Crimson Red, Diameter 4 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Bowl, Capacity 11 oz, Material Porcelain, Pattern Art-Deco, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.