Zoro Homepage

Fruit Bowl, 3 oz., Ceramic American White PK36

  • Mfr # RO-32

  • Zoro # G7800721


product price: $47.79
/pk 36, $1.33/ea

Key Features

Capacity
3 oz
Diameter
4.25 in
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-32
Zoro #
G7800721
UPC #
875389000053
Country of Origin
China

Dimensions

Diameter
4.25 in

Details

Item
Bowl
Capacity
3 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled

Description

Bowl, Color American White, Diameter 4 1/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/8 in, Product Type Bowl, Capacity 3.5 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.