Zoro Homepage

Fruit Bowl, 4-3/4 oz., Ceramic European White PK36

  • Mfr # BR-11

  • Zoro # G8166961


product price: $61.29
/pk 36, $1.70/ea

Key Features

Capacity
4 3/4 oz
Diameter
4.625 in
Color
European White
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-11
Zoro #
G8166961
UPC #
875389000770
Country of Origin
China

Dimensions

Diameter
4.625 in

Details

Item
Fruit Bowl
Capacity
4 3/4 oz
Color
European White
Material
Porcelain

Description

Fruit Bowl, Color European White, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Fruit Bowl, Capacity 6.5 oz, Material Porcelain, Pattern Brighton, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.