Fruit Bowl, 4-3/4 oz., Ceramic European White PK36
Mfr # DO-11
Zoro # G8047462
product price: $60.15
/pk 36, $1.67/eaKey Features
Capacity
5 oz
Overall Height
1 in
Diameter
4.875 in
Color
European White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-11
Zoro #
G8047462
UPC #
875389000527
Country of Origin
China
Dimensions
Overall Height
1 in
Diameter
4.875 in
Details
Item
Bowl
Capacity
5 oz
Color
European White
Material
Porcelain
Description
Bowl, Color European White, Diameter 4 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Bowl, Capacity 5 oz, Material Porcelain, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.